SATI
SATI
M4 Z=30 SPUR WITH HUB NR. PM31030
SATI SATI
Description
SATI M4 Z=30 SPUR WITH HUB NR. PM31030
Spur Gear; 120MM Pitch Diameter; M4 DP; 40MM Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; 75MM Hub Diameter; Steel
Part #
PM31030
BDI #
840611
Details
12638.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/M4-Z=30-SPUR-WITH-HUB-NR-PM31030/p/840611
Your Price
Ft 12,638 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
4
Product Group - BDI
M02182
Pitch
M4 DP
Mounting Method
Rough Bore
Number of Teeth
30
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 20
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 120MM Pitch Diameter; M4 DP; 40MM Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; 75MM Hub Diameter; Steel
Hub Diameter
2.953 Inch | 75 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.575 Inch | 40 Millimeter
Pitch Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh