SATI
SATI
M6 Z=18 SPUR WITH HUB NR. PM34018
SATI SATI
Description
SATI M6 Z=18 SPUR WITH HUB NR. PM34018
Spur Gear; 108MM Pitch Diameter; M6 DP; 60MM Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; 80MM Hub Diameter; Steel
Part #
M6 Z=18 SPUR WITH HUB NR. PM34018
BDI #
840616
Details
15428.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/M6-Z=18-SPUR-WITH-HUB-NR-PM34018/p/840616
Your Price
Ft 15,428 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
4.2
Product Group - BDI
M02312
Pitch
M6 DP
Mounting Method
Rough Bore
Number of Teeth
18
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 20
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 108MM Pitch Diameter; M6 DP; 60MM Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; 80MM Hub Diameter; Steel
Face Width
2.362 Inch | 60 Millimeter
Hub Diameter
3.15 Inch | 80 Millimeter
Pitch Diameter
4.252 Inch | 108 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh