

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
W1220Q 1/8X1/16 KW
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
W1220Q 1/8X1/16 KW WORM GEAR ; 12" PITCH 14.5 DEG PRESS ANG
Worm Gear; 1/2" Bore; 2" Pitch Diameter; 12 DP; 5/8" Face Width; Finished Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 1-5/8" Hub Diameter; Cast Iron; Right Hand; Quadruple; No Hardened Teeth
Part #
W1220Q 1/8X1/16 KW
BDI #
21569646
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/W1220Q-1-8X1-16-KW/p/21569646
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
20
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Worm Gear
Material
Cast Iron
Direction
Right Hand
Thread
Quadruple
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | 1/8" X 1/16" Keyway
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Weight / LBS
0.64
Long Description
Worm Gear; 1/2" Bore; 2" Pitch Diameter; 12 DP; 5/8" Face Width; Finished Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 1-5/8" Hub Diameter; Cast Iron; Right Hand; Quadruple; No Hardened Teeth
Hub Diameter
1.625 Inch | 41.275 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Pitch Diameter
2 Inch | 50.8 Millimeter
Face Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh