

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
WH12 1/8X1/16 KW SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
WH12 1/8X1/16 KW SS WORM GEAR ; SS AT 90DEG RH SINGLE THREAD 1/2IN
Worm Gear; 1/2" Bore; 1" Pitch Diameter; 12 DP; 1-1/8" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 3/4" Hub Diameter; Steel; Right Hand; Single; No Hardened Teeth
Part #
WH12 1/8X1/16 KW SS
BDI #
23278677
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Worms-and-Worm-Gears/WH12-1-8X1-16-KW-SS/p/23278677
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171712
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
Not Applicable
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Worm Only
Material
Steel
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
4 Degree 46 Minute Helix Angle | 1/8" X 1/16" Keyway 2 Setscrew
Category - BDI
Worm and Worm Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Weight / LBS
0.2
Long Description
Worm Gear; 1/2" Bore; 1" Pitch Diameter; 12 DP; 1-1/8" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 3/4" Hub Diameter; Steel; Right Hand; Single; No Hardened Teeth
Face Width
1.125 Inch | 28.575 Millimeter
Hub Diameter
0.75 Inch | 19.05 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Pitch Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh