BROWNING
BROWNING
IDQ1 3/4
BROWNING BROWNING
Description
IDQ1 3/4 IDLER BUSHNG ; 3/4" BORE Q1 SERIES ST BUSHING
3/4" Bore; Q1 Bushing Series; Split Taper Bushing Style; 2-7/8" Outside Diameter; 2-1/2" Length; 4-1/8" Flange Outside Diameter; Ball Bearing
Part #
IDQ1 3/4
BDI #
328920
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Bushings/IDQ1-3-4/p/328920
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
2.429
EAN
0662289219971
Product Group - BDI
M02342
Bushing Series
Q1
Bushing Style
Split Taper
Bearing Type
Ball Bearing
Inch - Metric
Inch
Other Features
With Cap Screw - Stud Bolt - Nut
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
IDQ1 3/4
Manufacturer Internal Number
1079151
Weight / LBS
5.5
Long Description
3/4" Bore; Q1 Bushing Series; Split Taper Bushing Style; 2-7/8" Outside Diameter; 2-1/2" Length; 4-1/8" Flange Outside Diameter; Ball Bearing
Outside Diameter
2.875 Inch | 73.025 Millimeter
Length
2.5 Inch | 63.5 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
4.125 Inch | 104.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



