Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CT2104 https://www.bdiexpress.com/medias/INDEFSASSY-CHN-IDLR-LG-ARC-DBL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2MXxpbWFnZS9qcGVnfGFEZzVMMmcxT1M4eE1EYzJPREkyTVRjME1qWXlNaTlKVGtSRlJsTkJVMU5aWDBOSVRsOUpSRXhTWDB4SFgwRlNRMTlFUWt4Zk16QXdlRE13TUM1cWNHY3w2NjczNTkwOWY3OTRiZWQ2ZmVhMDFiY2FjNmM4NjUwYmZmNDY5MDJiNDgyYTRhYTc4NDUyZGIwYzU4OWIzYTBl
17283098 Idler Chain Assemblies 

FENNER DRIVES FENNER DRIVES

CT2104

Description

CT2104 LINEAR CHAIN TENSIONER ; NON-RETURNABLE #60 DOUBLE

Slider; 60 Chain Size; Roller Chain; 1.37" Face Width; 3/4" Chain Pitch; Slot Mounted; 2 Strand

Part #

CT2104

BDI #
17283098

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.62
EAN
0662345005555
Product Group - BDI
M02342
Product Type
Slider
Chain Size
60
Chain Type
Roller Chain
Assembly Components
Tensioner with Head
Mounting Method
Slot Mounted
Adjustable/Non-Adjustable
Adjustable
Adjusting Type
Spring
Number of Strands
2
Material
Aluminum | UHMW Head
Inch - Metric
Inch
Other Features
Rugged | Self Lubricating Large Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Category - BDI
Idler Chain Assemblies
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Chain Idler
Manufacturer URL
Manufacturer Item Number
Tensioner Lg Arc head #60 dbl
Manufacturer Internal Number
CT2104
Weight / LBS
1.372
Long Description
Slider; 60 Chain Size; Roller Chain; 1.37" Face Width; 3/4" Chain Pitch; Slot Mounted; 2 Strand
Face Width
1.37 Inch | 34.798 Millimeter
Overall Length
5.5 Inch | 139.7 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Overall Width
1.37 Inch | 34.798 Millimeter
Overall Height
6.4 Inch | 162.56 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh