

SATI
SATI
10B-1/Z=15 NR. PC10015
SATI SATI
Description
LKC 10B-1/Z=15 CSAPÁGYAS
Idler Chain Sprocket; 16MM Bore; 10B Chain Size; 15 Teeth; Ball Bearing; 15.875MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Part #
PC10015
BDI #
1405067
Details
2235.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/10B-1-Z=15-NR-PC10015/p/1405067
Your Price
Ft 2,235 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.26
Product Group - BDI
M02312
Chain Size
10B
Chain Type
Roller Chain
Number of Teeth
15
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Metric
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://satispa.com
Long Description
Idler Chain Sprocket; 16MM Bore; 10B Chain Size; 15 Teeth; Ball Bearing; 15.875MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Length Thru Bore
0.72 Inch | 18.3 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
0.63 Inch | 16 Millimeter
Outside Diameter
3.315 Inch | 84.201 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh