

SATI
SATI
16B-1/Z=17 NR. PC12017
SATI SATI
Description
LKC 16B-1/Z=17 CSAPÁGYAS
Idler Chain Sprocket; 20MM Bore; 16B Chain Size; 17 Teeth; Ball Bearing; 25.4MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Part #
PC12017
BDI #
1405078
Details
5700.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/16B-1-Z=17-NR-PC12017/p/1405078
Your Price
Ft 5,700 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.5
Product Group - BDI
M02312
Chain Size
16B
Chain Type
Roller Chain
Number of Teeth
17
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Metric
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://satispa.com
Long Description
Idler Chain Sprocket; 20MM Bore; 16B Chain Size; 17 Teeth; Ball Bearing; 25.4MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
0.697 Inch | 17.7 Millimeter
Outside Diameter
5.949 Inch | 151.105 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh