TIMKEN LOVEJOY
TIMKEN LOVEJOY
25BB20
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
25BB20 IDLER SPROCKET
Roller Chain; 3/8" Bore; 25 Chain Size; 20 Teeth; Ball Bearing; 1/4" Chain Pitch; 1 Row of Teeth; Steel
Part #
25BB20
BDI #
21444510
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/25BB20/p/21444510
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
11.4
EAN
0685144174581
Product Group - BDI
M02342
Chain Size
25
Chain Type
Roller Chain
Number of Teeth
20
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
Pre Lubricated
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Internal Number
17458
Weight / LBS
0.12
Long Description
Roller Chain; 3/8" Bore; 25 Chain Size; 20 Teeth; Ball Bearing; 1/4" Chain Pitch; 1 Row of Teeth; Steel
Chain Pitch
0.25 Inch | 6.35 Millimeter
Outside Diameter
1.72 Inch | 43.688 Millimeter
Length Thru Bore
0.313 Inch | 7.95 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh