https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-STL-6-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE4M3xpbWFnZS9qcGVnfGFHRTBMMmd6TVM4eE1EYzJPVFUyTXpNeU1ETTFNQzlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlDUWw5VFZFeGZObDh6TURCNE16QXdMbXB3Wnd8OTQ2NDBlMzc0NDJjZjhmMWI4MDE4OTZlYmJkOTU5MDQ2MDI0M2FkOGE4MzYyYjQ3YmJiMmFmNjYyMzA4NDA0Ng
https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-STL-6-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE4M3xpbWFnZS9qcGVnfGFHRTBMMmd6TVM4eE1EYzJPVFUyTXpNeU1ETTFNQzlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlDUWw5VFZFeGZObDh6TURCNE16QXdMbXB3Wnd8OTQ2NDBlMzc0NDJjZjhmMWI4MDE4OTZlYmJkOTU5MDQ2MDI0M2FkOGE4MzYyYjQ3YmJiMmFmNjYyMzA4NDA0Ng
G & G MANUFACTURING
G & G MANUFACTURING
6013 5/8 ; 06013E10
G & G MANUFACTURING G & G MANUFACTURING
Description
6013 5/8 ; 06013E10 IDLER SPROCKET ; 5/8" BORE 13 TEETH CHAIN SIZE 60
Sprocket, Idler; Roller Chain; 5/8" Bore; 60 Chain Size; 13 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
6013 5/8 ; 06013E10
BDI #
21494707
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/6013-5-8-;-06013E10/p/21494707
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.313
EAN
0661202009101
Product Group - BDI
M02342
Chain Size
60
Chain Type
Roller Chain
Number of Teeth
13
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
0.688 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.ggmfg.com
Weight / LBS
0.69
Long Description
Sprocket, Idler; Roller Chain; 5/8" Bore; 60 Chain Size; 13 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Bore
0.625 Inch | 15.875 Millimeter
Length Thru Bore
0.688 Inch | 17.475 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

