Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AG2427 https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-AG-AF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4Njl8aW1hZ2UvanBlZ3xhRGRqTDJnMlppODVPRE0wTlRjeU5URXpNekV3TDBsT1JGaFlXRk5RUzFSWVdGOUpSRXhTWDBKQ1gwRkhYMEZHWHpNd01IZ3pNREF1YW5CbnwxYjFhMmExNTBhZWRkMzA0ZjI3NjA0YzJmMzYwOGJkMTQ4OTFiOTcwMDY2N2FkOWM3YjdhMWY2ODc5NWUyZDkw
19090278 Idler Chain Sprockets 

AETNA BEARING AETNA BEARING

AG2427

Description

AG2427 EXTENDED PITCH IDLER SPROCKET ; 1-1/2IN PITCH 15/32IN ROLLER DIA 8 TEETH

Sprocket, Idler; Roller Chain; 0.646" Bore; 2060 Chain Size; 8 Teeth; Ball Bearing; 1-1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel

Part #

AG2427

BDI #
19090278

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
AETNA BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.65
Product Group - BDI
M02342
Chain Size
2060
Chain Type
Roller Chain
Number of Teeth
8
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
0.438 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.aetnabearing.com
Weight / LBS
1.43
Long Description
Sprocket, Idler; Roller Chain; 0.646" Bore; 2060 Chain Size; 8 Teeth; Ball Bearing; 1-1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Outside Diameter
4.219 Inch | 107.163 Millimeter
Length Thru Bore
0.927 Inch | 23.546 Millimeter
Bore
0.646 Inch | 16.408 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh