Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H24BB29 https://www.bdiexpress.com/medias/INDUSTSPKTXX-IDLR-BB-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMTl8aW1hZ2UvanBlZ3xhRFF4TDJoak1pOHhNRFUwT0RFek5EQTRORFl6T0M5SlRrUlZVMVJUVUV0VVdGaGZTVVJNVWw5Q1FsOVRWRXhmTVY4ek1EQjRNekF3TG1wd1p3fDNjYTI5M2I0MTU0OWQ3NmJhYTZlN2ZlMjc1YzdmMjIxZjQzZDUxMDQ3MGM2YWNlOTc3MTQ4N2Y1NTFlOTdiYzQ
921561 Idler Chain Sprockets 

TSUBAKI TSUBAKI

H24BB29

Description

24BB29 ; POR SB 40MM HARDENED SPROCKET

Idler Chain Sprocket; Roller Chain; 24B-1 Chain Size; 29 Teeth; Ball Bearing; 38.1MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 14.693MM Outside Diameter

Part #

H24BB29

BDI #
921561

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
10.347
EAN
0696223034269
Product Group - BDI
M02312
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
50.24335
Product Detail
Idler Chain Sprocket
Product Specification
Idler Chain Sprocket; Roller Chain; 24B-1 Chain Size; 29 Teeth; Ball Bearing; 38.1MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 14.693MM Outside Diameter
Long Description
Idler Chain Sprocket; Roller Chain; 24B-1 Chain Size; 29 Teeth; Ball Bearing; 38.1MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 14.693MM Outside Diameter