GATES
GATES
36168
GATES GATES
Description
36168 ; POR DRIVEALIGN IDLER PULLEY
Idler Flat Belt Pulley; 17MM Bore; 26MM Face Width; 70MM Outside Diameter; Steel
Part #
36168
BDI #
20906884
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Flat-Belt-Pulleys/36168/p/20906884
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.005
EAN
0072053392760
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
https://www.gates.com
Weight / LBS
0.59
Product Detail
Idler Flat Belt Pulley
Product Specification
17MM Bore; 26MM Face Width; 70MM Outside Diameter; Steel
Long Description
Idler Flat Belt Pulley; 17MM Bore; 26MM Face Width; 70MM Outside Diameter; Steel