

GATES
GATES
4.25X1.25-IDL-FLAT
GATES GATES
Description
PCT 8M-4.25X2.00 IDLER
Idler Flat Belt Pulley; 1-1/4" Face Width; 4-1/4" Outside Diameter; Ductile Iron
Part #
7723-4200
BDI #
1408505
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Flat-Belt-Pulleys/4-25X1-25-IDL-FLAT/p/1408505
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
2.361
EAN
0770075459620
Product Group - BDI
M02342
Product Name
Flat Belt Idler Pulley
Bearing Type
Ball Bearing
Flanges
No
Material
Steel
Inch - Metric
Inch
Other Features
6304 Bearing
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
77234125
Weight / LBS
5.2
Long Description
Idler Flat Belt Pulley; 1-1/4" Face Width; 4-1/4" Outside Diameter; Ductile Iron
Maximum Belt Width
0.827 Inch | 21 Millimeter
Length Thru Bore
0.591 Inch | 15 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh