BROWNING
BROWNING
4D1FH IDLER
BROWNING BROWNING
Description
4D1FH IDLER ; TIGHTENERS/IDLERS-900
Flat Belt; 1/2" Bore; 1-1/16" Maximum Belt Width; 4-3/8" Outside Diameter; 1-1/16" Face Width; Bushed; Flanged; Steel
Part #
4D1FH IDLER
BDI #
327225
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Flat-Belt-Pulleys/4D1FH-IDLER/p/327225
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
1.445
EAN
0662289124367
Product Group - BDI
M02342
Product Name
Flat Belt Idler Pulley
Bearing Type
Bushed
Flanges
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Used with H1 Bushing
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4D1FH IDLER
Manufacturer Internal Number
1297159
Weight / LBS
3.4
Long Description
Flat Belt; 1/2" Bore; 1-1/16" Maximum Belt Width; 4-3/8" Outside Diameter; 1-1/16" Face Width; Bushed; Flanged; Steel
Bore
0.5 Inch | 12.7 Millimeter
Face Width
1.063 Inch | 27 Millimeter
Maximum Belt Width
1.063 Inch | 27 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh