

GATES
GATES
6.50X1.75-IDL-FLAT
GATES GATES
Description
6.50X1.75-IDL-FLAT
Idler Flat Belt Pulley; 1-3/4" Face Width; 6-1/2" Outside Diameter; Ductile Iron
Part #
6.50X1.75-IDL-FLAT
BDI #
1110878
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Flat-Belt-Pulleys/6-50X1-75-IDL-FLAT/p/1110878
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
7.763
EAN
0770075459668
Product Group - BDI
M02342
Product Name
Flat Belt Idler Pulley
Bearing Type
Ball Bearing
Flanges
No
Material
Steel
Inch - Metric
Inch
Other Features
6308 Bearing
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
77236175
Weight / LBS
17.1
Long Description
Idler Flat Belt Pulley; 1-3/4" Face Width; 6-1/2" Outside Diameter; Ductile Iron
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Length Thru Bore
0.906 Inch | 23 Millimeter
Face Width
1.75 Inch | 44.45 Millimeter
Maximum Belt Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh