

GATES
GATES
6.50X7.50-IDL-FLAT
GATES GATES
Description
6.50X7.50-IDL-FLAT
Idler Flat Belt Pulley; 7-1/2" Face Width; 6-1/2" Outside Diameter; Ductile Iron
Part #
7723-6750
BDI #
1110882
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Flat-Belt-Pulleys/6-50X7-50-IDL-FLAT/p/1110882
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
25.883
EAN
0770075459705
Product Group - BDI
M02342
Product Name
Flat Belt Idler Pulley
Bearing Type
Ball Bearing
Flanges
No
Material
Steel
Inch - Metric
Inch
Other Features
6308 Bearing
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
77236750
Weight / LBS
57
Long Description
Idler Flat Belt Pulley; 7-1/2" Face Width; 6-1/2" Outside Diameter; Ductile Iron
Maximum Belt Width
6.693 Inch | 170 Millimeter
Length Thru Bore
0.906 Inch | 23 Millimeter
Face Width
7.5 Inch | 190.5 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Bore
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh