NTN
NTN
6364
NTN NTN
Description
6364
Pulley, Idler; Flat Belt; 5/8" Bore; 1-1/4" Maximum Belt Width; 3-1/2" Outside Diameter; 1-7/8" Face Width; Ball Bearing; Flanged; Steel
Part #
6364
BDI #
1209156
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Flat-Belt-Pulleys/6364/p/1209156
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.508
EAN
4547359404876
Product Group - BDI
M02342
Product Name
Flat Belt Idler Pulley
Bearing Type
Ball Bearing
Flanges
Yes
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
https://www.ntnglobal.com
Long Description
Pulley, Idler; Flat Belt; 5/8" Bore; 1-1/4" Maximum Belt Width; 3-1/2" Outside Diameter; 1-7/8" Face Width; Ball Bearing; Flanged; Steel
Maximum Belt Width
1.25 Inch | 31.75 Millimeter
Face Width
1.875 Inch | 47.625 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh