Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RA3002 https://www.bdiexpress.com/medias/INDEFSPLYXXX-IDLR-RB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ3NXxpbWFnZS9qcGVnfGFHRmtMMmcxWVM4eE1EYzJPRFEyTlRreU1EQXpNQzlKVGtSRlJsTlFURmxZV0ZoZlNVUk1VbDlTUWw5Q1FsOHpNREI0TXpBd0xtcHdad3xkZjNmM2M2NDEzM2ZmYjhlNDFlNjk0NTBiYjllMmQzYTlhYTAyNjYwYjMzZWFlNzE2N2EzMDFkOTk2NzI1ZTY0
17283367 Idler Round Belt Pulleys 

FENNER DRIVES FENNER DRIVES

RA3002

Description

RA3002 ROUND BELT IDLER PULLEY ; 3.05" OD 13/32" BELT

Round Belt; 0.669" Bore; 13/32" Belt Diameter; 3.05" Outside Diameter; 0.42" Face Width; Ball Bearing; Nylon

Part #

RA3002

BDI #
17283367

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.101
EAN
0662345007269
Product Group - BDI
M02342
Product Name
Round Belt Idler Pulley
Bearing Type
Ball Bearing
Material
Nylon
Inch - Metric
Inch
Other Features
6203-2RS Bearing
Category - BDI
Idler Round Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
Round
Keyword String
Idler Belt Round
Manufacturer URL
Manufacturer Item Number
RA3002
Manufacturer Internal Number
RA3002
Weight / LBS
0.22
Long Description
Round Belt; 0.669" Bore; 13/32" Belt Diameter; 3.05" Outside Diameter; 0.42" Face Width; Ball Bearing; Nylon
Belt Diameter
0.406 Inch | 10.312 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Bore
0.669 Inch | 16.993 Millimeter
Face Width
0.42 Inch | 10.668 Millimeter
Outside Diameter
3.05 Inch | 77.47 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh