BREWER MACH AND GEAR
BREWER MACH AND GEAR
NO4
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
NO4 IDLER SHAFT ; 1" DIA 4-1/8" USBL LEN
1" Shaft Diameter; 4-1/8" Usable Length; 5.349"OverallLength; 3/4-10 Mounting Thread Size 1; 7/8" Mounting Thread Length 1; Steel
Part #
NO4
BDI #
20096811
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Shafts-And-Studs/NO4/p/20096811
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.527
Product Group - BDI
M02234
Product Name
Idler Shaft
Thread Size 1
3/4-10
Thread Size 2
Not Applicable
Used With
AM-3/4-10 | GM-3/4-10 | RM-3/4-10
Material
Steel
Inch - Metric
Inch
Other Features
Hardened and Ground | With Set Screw and Collar
Category - BDI
Idler Shafts and Studs
Harmonized Tariff Code
8431.39.00.80
Noun
Shaft
Manufacturer Item Number
NO4
Weight / LBS
1.16
Long Description
1" Shaft Diameter; 4-1/8" Usable Length; 5.349"OverallLength; 3/4-10 Mounting Thread Size 1; 7/8" Mounting Thread Length 1; Steel
Shaft Diameter
1 Inch | 25.4 Millimeter
Thread Length 2
0 Inch | 0 Millimeter
Usable Length
4.125 Inch | 104.775 Millimeter
Overall Length
5.349 Inch | 135.865 Millimeter
Thread Length 1
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh