Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2-B https://www.bdiexpress.com/medias/INDUSTCHNXXX-CHN-TNSNR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNTJ8aW1hZ2UvanBlZ3xhR00wTDJobU5pOHhNRFF5T0RnNE1EWTFNREkzTUM5SlRrUlZVMVJEU0U1WVdGaGZRMGhPWDFST1UwNVNYek13TUhnek1EQXVhbkJufGY4M2E1ODkyYzkyYmRmMjEzOTNmNTFmYWRlMjQ4MTQwNjRmOWY2ZWU4ODczOWNiMmJkYjI3ZDI2MTY4YjNhODU
920419 Idler Tensioners 

TSUBAKI TSUBAKI

2-B

Description

2-B TENSIONER

Idler Tensioner; Base Mounted; 1-1/8" Shaft Diameter; 13" Overall Length; 3" Overall Width; 5-11/16" Overall Height; Adjustable

Part #

2-B

BDI #
920419

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
2.72
EAN
0097039378217
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Used With
Idler Sprocket
Mounting Bolts
0.563
Inch - Metric
Inch
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
Weight / LBS
6
Long Description
Idler Tensioner; Base Mounted; 1-1/8" Shaft Diameter; 13" Overall Length; 3" Overall Width; 5-11/16" Overall Height; Adjustable
Overall Width
3 Inch | 76.2 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
13 Inch | 330.2 Millimeter
Overall Height
5.688 Inch | 144.475 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh