Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

008-10853 https://www.bdiexpress.com/medias/INDTIMPLYXXX-IDLR-VB-BB-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1OTF8aW1hZ2UvanBlZ3xhRE5qTDJnME5TODVPRE0wTmpBd09UVTFPVE0wTDBsT1JGUkpUVkJNV1ZoWVdGOUpSRXhTWDFaQ1gwSkNYMU5NWHpNd01IZ3pNREF1YW5Cbnw1OGFkMTkwOTgzZmFhZGE1ZTM0ZGExYjYxNmVkM2IyZjFjZGI4YjgzMTlkNDk1NDlhZGJmMGI1ZGNlNTE4YzE1
1309382 Idler V-Belt Pulleys 

TIMKEN TIMKEN

008-10853

Description

008-10853

Pulley, Idler; V-Belt; 0.513" Bore; 1-1/4" Belt Width; 1G; BB; 7-5/16" Outside Diameter; A | B | C | D Belt Series; Steel

Part #

100068224

BDI #
1309382

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
1.176
EAN
0087796062214
Product Group - BDI
M02342
Product Name
V-Belt Idler Pulley
Belt Series
A | B | C | D
Number of Grooves
1
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Metric
Category - BDI
Idler V-Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
https://www.timken.com
Weight / LBS
2.5
Long Description
Pulley, Idler; V-Belt; 0.513" Bore; 1-1/4" Belt Width; 1G; BB; 7-5/16" Outside Diameter; A | B | C | D Belt Series; Steel
Belt Width
1.25 Inch | 31.75 Millimeter
Bore
0.513 Inch | 13.015 Millimeter
Length Thru Bore
0.72 Inch | 18.288 Millimeter
Outside Diameter
7.313 Inch | 185.75 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh