Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1BU4F https://www.bdiexpress.com/medias/INDBRWPLYXXX-IDLR-VB-NB-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMTB8aW1hZ2UvanBlZ3xhR1U1TDJnd1lpODVOamMyTURJeE16WTJPREUwTG1wd1p3fDMzNzQxMDMzYTg0YjM4ODc2MGNmNDc4NDkyZWQwY2VjYWVmZDc1YjRkYTIzZmQ4NzMxZjIxNDIyMzc4NWVkOTI
21436869 Idler V-Belt Pulleys 

BREWER MACH AND GEAR BREWER MACH AND GEAR

1BU4F

Description

1BU4F IDLER PULLEY ; V-BELT 1" BORE 5/8" BW 4" OD

V-Belt; 1" Bore; 5/8" Belt Width; 1 Groove; Needle Bearing; 4" Outside Diameter; B Belt Series; Cast Iron

Part #

1BU4F

BDI #
21436869

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.822
Product Group - BDI
M02342
Product Name
V-Belt Idler Pulley
Belt Series
B
Number of Grooves
1
Bearing Type
Needle Bearing
Material
Cast Iron
Inch - Metric
Inch
Other Features
Used with SO2 Idler Shaft
Category - BDI
Idler V-Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
Manufacturer Item Number
1BU4F
Weight / LBS
1.81
Long Description
V-Belt; 1" Bore; 5/8" Belt Width; 1 Groove; Needle Bearing; 4" Outside Diameter; B Belt Series; Cast Iron
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh