Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

36353 https://www.bdiexpress.com/medias/INDGATPLYXXX-IDLR-VB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0NDB8aW1hZ2UvanBlZ3xhRGN3TDJnNE15OHhNRE0zTmpRMU9URXlORGMyTmk5SlRrUkhRVlJRVEZsWVdGaGZTVVJNVWw5V1FsOHpNREI0TXpBd0xtcHdad3xlNzliNTVjZTU3ZmIzYzhlMjkwZmY3MTQ1YzBmZDVjZjMwMmJhMjgxMTgzNmY5YzU0NDU5NGJkMzAxMGIyOTRj
20907054 Idler V-Belt Pulleys 

GATES GATES

36353

Description

36353 ; POR DRIVEALIGN IDLER PULLEY

Idler V-Belt Pulley; 10.1MM Bore; 20.5MM Face Width; 70MM Outside Diameter; Steel

Part #

36353

BDI #
20907054

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.005
EAN
0770075531890
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
https://www.gates.com
Weight / LBS
0.65
Product Detail
Idler V-Belt Pulley
Product Specification
10.1MM Bore; 20.5MM Face Width; 70MM Outside Diameter; Steel
Long Description
Idler V-Belt Pulley; 10.1MM Bore; 20.5MM Face Width; 70MM Outside Diameter; Steel