

GATES
GATES
38024
GATES GATES
Description
38024 ; POR DRIVEALIGN IDLER PULLEY
Idler V-Belt Pulley; 17MM Bore; 26.3MM Face Width; 109MM Outside Diameter; Thermoplastic
Part #
38024
BDI #
20906686
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-V-Belt-Pulleys/38024/p/20906686
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.005
EAN
0072053542004
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
https://www.gates.com
Weight / LBS
0.35
Product Detail
Idler V-Belt Pulley
Product Specification
17MM Bore; 26.3MM Face Width; 109MM Outside Diameter; Thermoplastic
Long Description
Idler V-Belt Pulley; 17MM Bore; 26.3MM Face Width; 109MM Outside Diameter; Thermoplastic