Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

V3B6280 https://www.bdiexpress.com/medias/INDEFSPLYXXX-IDLR-VB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzNXxpbWFnZS9qcGVnfGFEZG1MMmczTnk4eE1EYzJPREEzTWpBNE1UUXpPQzlKVGtSRlJsTlFURmxZV0ZoZlNVUk1VbDlXUWw5Q1FsOHpNREI0TXpBd0xtcHdad3w3NWY4NDEzNmRmZDg2ODI4M2ZmNGRhMzMyMjg4MDNhMjEwYjNhY2U1YmY0MDkxMWZjOTU5OTZmZDM4MTVkZjkz
17283616 Idler V-Belt Pulleys 

FENNER DRIVES FENNER DRIVES

V3B6280

Description

V3B6280 V-BELT IDLER ; NON-RETURNABLE

V-Belt; 0.51" Bore; 5/8" Belt Width; 3 Groove; Ball Bearing; 6.28" Outside Diameter; B - 5V Belt Series; Nylon

Part #

V3B6280

BDI #
17283616

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
1.41
EAN
0662345012843
Product Group - BDI
M02342
Product Name
V-Belt Idler Pulley
Belt Series
B | 5V
Number of Grooves
3
Bearing Type
Ball Bearing
Material
Nylon
Inch - Metric
Inch
Other Features
6203-2RS Bearing
Category - BDI
Idler V-Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
Manufacturer Item Number
6.28" B V-Belt Idler
Manufacturer Internal Number
V3B6280
Weight / LBS
3.116
Long Description
V-Belt; 0.51" Bore; 5/8" Belt Width; 3 Groove; Ball Bearing; 6.28" Outside Diameter; B - 5V Belt Series; Nylon
Length Thru Bore
0.472 Inch | 12 Millimeter
Bore
0.51 Inch | 12.954 Millimeter
Outside Diameter
6.28 Inch | 159.512 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter
Face Width
0.64 Inch | 16.256 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh