https://www.bdiexpress.com/medias/INDEFSPLYXXX-IDLR-VB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzNXxpbWFnZS9qcGVnfGFEZG1MMmczTnk4eE1EYzJPREEzTWpBNE1UUXpPQzlKVGtSRlJsTlFURmxZV0ZoZlNVUk1VbDlXUWw5Q1FsOHpNREI0TXpBd0xtcHdad3w3NWY4NDEzNmRmZDg2ODI4M2ZmNGRhMzMyMjg4MDNhMjEwYjNhY2U1YmY0MDkxMWZjOTU5OTZmZDM4MTVkZjkz
https://www.bdiexpress.com/medias/INDEFSPLYXXX-IDLR-VB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzNXxpbWFnZS9qcGVnfGFEZG1MMmczTnk4eE1EYzJPREEzTWpBNE1UUXpPQzlKVGtSRlJsTlFURmxZV0ZoZlNVUk1VbDlXUWw5Q1FsOHpNREI0TXpBd0xtcHdad3w3NWY4NDEzNmRmZDg2ODI4M2ZmNGRhMzMyMjg4MDNhMjEwYjNhY2U1YmY0MDkxMWZjOTU5OTZmZDM4MTVkZjkz
FENNER DRIVES
FENNER DRIVES
VA3001
FENNER DRIVES FENNER DRIVES
Description
VA3001 V-BELT IDLER ; 0.669" BORE 1/2" BW 1G BB 3" OD
V-Belt; 0.669" Bore; 1/2" Belt Width; 1 Groove; Ball Bearing; 3" Outside Diameter; A Belt Series; Nylon
Part #
VA3001
BDI #
17008109
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-V-Belt-Pulleys/VA3001/p/17008109
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.109
EAN
0662345004800
Product Group - BDI
M02194
Product Name
V-Belt Idler Pulley
Belt Series
A
Number of Grooves
1
Bearing Type
Ball Bearing
Material
Nylon
Inch - Metric
Inch
Other Features
6203-2RS Bearing
Category - BDI
Idler V-Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Manufacturer Item Number
3" A V-Belt Idler
Manufacturer Internal Number
VA3001
Weight / LBS
0.239
Long Description
V-Belt; 0.669" Bore; 1/2" Belt Width; 1 Groove; Ball Bearing; 3" Outside Diameter; A Belt Series; Nylon
Belt Width
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Bore
0.669 Inch | 16.993 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

