TIMKEN LOVEJOY
TIMKEN LOVEJOY
RT M50X270-1245 CHAIN TENSIONR
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
RT M50X270-1245 CHAIN TENSIONER
Chain Drive Tensioner; Large; 16.69" Overall Length; Steel Material
Part #
RT M50X270-1245 CHAIN TENSIONR
BDI #
23186854
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/RT-M50X270-1245-CHAIN-TENSIONR/p/23186854
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111533
Weight / Kilogram
42.66
EAN
0685144835000
Product Group - BDI
M02342
Noun
Tensioner
Keyword String
Chain Drive
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Chain Drive Tensioner
Product Specification
Large; 16.69" Overall Length; Steel Material
Long Description
Chain Drive Tensioner; Large; 16.69" Overall Length; Steel Material

