Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

140TM5A 129.7 A1 https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
288770 Parallel Shafts 

MASTER POWER TRANS MASTER POWER TRANS

140TM5A 129.7 A1

Description

140TM5A 129.7 A1 APG REDUCER ; NON RETURNABLE

Speed Reducer; APG; Parallel; 129.7:1 Ratio; 140TC Frame; C-Face Quill Input Type; Shaft Output Type; 13 Output RPM; Direct Mounted; Helical

Part #

140TM5A 129.7 A1

BDI #
288770

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
81.647
EAN
0887726251929
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
129.7:1
Mounting Frame
140TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
13.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
13
Gearing
Helical
Manufacturer's Series
TM5
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
3600Lbs
Base Included
Yes
Input Rating value plus um
2.73HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
11987In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
140TM5A 129.7 A1 APG REDUCER
Manufacturer Internal Number
6M85214
Weight / LBS
200
Long Description
Speed Reducer; APG; Parallel; 129.7:1 Ratio; 140TC Frame; C-Face Quill Input Type; Shaft Output Type; 13 Output RPM; Direct Mounted; Helical
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Bolt Hole Diameter
0.72 Inch | 18.288 Millimeter
Center Distance
1.64 Inch | 41.656 Millimeter
Output Shaft Length
3.98 Inch | 101.092 Millimeter
Base to Center of Input Shaft
6.1 Inch | 154.94 Millimeter
Overall Width
12.25 Inch | 311.15 Millimeter
Overall Height
12.29 Inch | 312.166 Millimeter
Output Shaft Diameter
2 Inch | 50.8 Millimeter
Base to Center of Output Shaft
7.74 Inch | 196.596 Millimeter
Nominal Center Distance
1.64 Inch | 41.656 Millimeter
Overall Length
19.73 Inch | 501.142 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh