Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

56/140DM16A 14.1 A1 https://www.bdiexpress.com/medias/INDMPESPDRED-TM28A-XL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5ODV8aW1hZ2UvanBlZ3xhR001TDJoa1ppODVOamMyTURJeU56YzFPRE00TG1wd1p3fGRiYTVlY2YyZDA3ZDVjYTA5NzllN2U3M2ViMzhhODQ3OGIxMjlmZWZlMzRiNWQ4MWJiMzNjMGMwY2NkOTlhM2U
288284 Parallel Shafts 

MASTER POWER TRANS MASTER POWER TRANS

56/140DM16A 14.1 A1

Description

56/140DM16A 14.1 A1 REDUCER

Speed Reducer; MASTER XL; Parallel; 14.1:1 Ratio; 140TC Frame; C-Face Quill Input Type; Shaft Output Type; 125 Output RPM; Direct Mounted; Helical

Part #

56/140DM16A 14.1 A1

BDI #
288284

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
24.948
EAN
0887726224084
Product Group - BDI
M02282
Tradename
MASTER XL
Reducer Type
Parallel
Nominal Ratio
14.1:1
Mounting Frame
140TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
124.1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
125
Gearing
Helical
Manufacturer's Series
DM16
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
615Lbs
Base Included
Yes
Input Rating value plus um
2.75HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
1331In-Lbs
Fan Cooling
No
Other Features
Double Reduction | 5/8 or 7/8 Inch Input Shaft Diameter
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
56/140DM16A-14.1-A1-STD
Manufacturer Internal Number
6M60439
Weight / LBS
56.07
Long Description
Speed Reducer; MASTER XL; Parallel; 14.1:1 Ratio; 140TC Frame; C-Face Quill Input Type; Shaft Output Type; 125 Output RPM; Direct Mounted; Helical
Overall Length
13.05 Inch | 331.47 Millimeter
Base to Center of Input Shaft
4.5 Inch | 114.3 Millimeter
Bolt Hole Diameter
0.41 Inch | 10.414 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Height
8.47 Inch | 215.138 Millimeter
Output Shaft Length
2.44 Inch | 61.976 Millimeter
Base to Center of Output Shaft
4.5 Inch | 114.3 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh