MASTER POWER TRANS
MASTER POWER TRANS
G50211
MASTER POWER TRANS MASTER POWER TRANS
Description
G50211 REDUCER ; 56WG21A 18:1 L-1XT
Gear Unit; Right Angle; 18:1 Ratio; 56C; Motor Input Type; Right Hand Output Type; Direct Mounted; Worm; WG21 Series
Part #
G50211
BDI #
294312
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/G50211/p/294312
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.002
EAN
0887726238029
Product Group - BDI
M02282
Tradename
MASTER-XL
Reducer Type
Right Angle
Nominal Ratio
18:1
Mounting Frame
56C
Input Type
Motor
Output Type
Right Hand
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
97.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Worm
Manufacturer's Series
WG21
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Cast Iron
Fan Cooling
No
Other Features
Single Reduction | Integrally Cast Foot | Extra Tough Package
Motor RPMs if motor included
1750
Motor Frame Size if motor included
56C
Motor Voltage if motor included
230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
8G50211
Long Description
Gear Unit; Right Angle; 18:1 Ratio; 56C; Motor Input Type; Right Hand Output Type; Direct Mounted; Worm; WG21 Series
Overall Height
9.31 Inch | 236.474 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Output Shaft Length
2.56 Inch | 65.024 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Input Shaft
6 Inch | 152.4 Millimeter
Nominal Center Distance
2.62 Inch | 66.548 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Base to Center of Output Shaft
3.38 Inch | 85.852 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh