Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GRL-BMQ826-20-D-180 https://www.bdiexpress.com/medias/INDGRVSPDRED-GRBMQ-RA-QL-RL-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNjd8aW1hZ2UvanBlZ3xhR1kyTDJnMk1TODVNekUxTVRBek16UXlOakl5TG1wd1p3fDAyZDkxNmZmNzg3N2ZlNTNkOThmZGZiYWE5YzZjM2JiNThiZjY2NmQzOWI5NGJhOTFlNGQwNDRiY2QxNGNhMWI
440121 Right Angle Shafts 

GROVE GEAR GROVE GEAR

GRL-BMQ826-20-D-180

Description

GRL-BMQ826-20-D-180 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION

Speed Reducer; Right Angle; 20:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; GRL-BMQ Series; 1-1/8" Input Shaft Diameter

Part #

GRL-BMQ826-20-D-180

BDI #
440121

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
25.42
EAN
0690310052945
Product Group - BDI
M02282
Tradename
IRONMAN
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
87
Gearing
Worm
Manufacturer's Series
GRL-BMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1625Lbs
Base Included
No
Input Rating value plus um
2.965HP
Housing Material And Finish
Cast Iron
Output Torque
1836In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
GRL8260245.00
Weight / LBS
56
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; GRL-BMQ Series; 1-1/8" Input Shaft Diameter
Overall Width
11.26 Inch | 286.004 Millimeter
Output Shaft Length
2.73 Inch | 69.342 Millimeter
Base to Center of Input Shaft
5.57 Inch | 141.478 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter
Overall Length
9.96 Inch | 252.984 Millimeter
Overall Height
10.07 Inch | 255.778 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh