HUB CITY
HUB CITY
HERA75AS 15.05 (32) 2.438
HUB CITY HUB CITY
Description
HERA75AS 15.05 (32) 2.438 WORM GR REDCR ; NON-RETURNABLE
Speed Reducer; Right Angle; 15.05:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Hypoid; HERA75 Series; 7/8" Input Shaft Diameter
Part #
HERA75AS 15.05 (32) 2.438
BDI #
475177
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HERA75AS-15-05-(32)-2-438/p/475177
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
73.028
EAN
0662798792514
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
15.05:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
116.3
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
116
Gearing
Helical-Hypoid
Manufacturer's Series
HERA75
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
3000Lbs
Base Included
No
Input Rating value plus um
17.42HP
Housing Material And Finish
Cast iron
Output Torque
8500In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | 90 Percentage Efficieny
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Hypoid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0250-56241
Weight / LBS
161
Long Description
Speed Reducer; Right Angle; 15.05:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Hypoid; HERA75 Series; 7/8" Input Shaft Diameter
Nominal Center Distance
4.287 Inch | 108.89 Millimeter
Overall Width
9.5 Inch | 241.3 Millimeter
Base to Center of Input Shaft
8.725 Inch | 221.615 Millimeter
Base to Center of Output Shaft
4.438 Inch | 112.725 Millimeter
Center Distance
4.287 Inch | 108.89 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Bore
2.438 Inch | 61.925 Millimeter
Overall Length
15.99 Inch | 406.146 Millimeter
Input Shaft Length
2.07 Inch | 52.578 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
11.375 Inch | 288.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh