Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1215 15/16 https://www.bdiexpress.com/medias/INDXXXBUSHXX-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MDN8aW1hZ2UvanBlZ3xhRFJsTDJoaU5TOHhNREk1TXpNNU56RTVNamN6TkM5SlRrUllXRmhDVlZOSVdGaGZWRXhmUzFkZk16QXdlRE13TUM1cWNHY3xhMjMwZTI4OGJjNTA0OThmMWM1YzM0OGQyZmJhNTdjNzc5MzFlMWYzMGIyNDNmMTk0ZjUwNWRiNzE5NTJkNGE5
1092010 Bushings 

GATES GATES

1215 15/16

Description

1215.15/16 TAPER LOCK BUSHING ; NON-RETURNABLE

15/16" Bore; 1-7/8" Outside Diameter; 1-1/2" Length Thru Bore; 1215 Bushing Series; Keyway; Taper Lock Bushing Style

Part #

1215 15/16

BDI #
1092010

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.29
EAN
0072053091687
Product Group - BDI
M02194
Bushing Series
1215
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
1215.15/16
Manufacturer Internal Number
7858-1015
Weight / LBS
0.64
Long Description
15/16" Bore; 1-7/8" Outside Diameter; 1-1/2" Length Thru Bore; 1215 Bushing Series; Keyway; Taper Lock Bushing Style
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Outside Diameter
1.875 Inch | 47.625 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh