Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1610 1/2NKS https://www.bdiexpress.com/medias/INDXXXBUSHXX-TL-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2ODF8aW1hZ2UvanBlZ3xhR0l3TDJoa1ppOHhNRGN4TVRJMk1qWXlOVGd5TWk5SlRrUllXRmhDVlZOSVdGaGZWRXhmVGt0WFh6TXdNSGd6TURBdWFuQm58ZDAyYTU5NmJlMWIwNmZmODU4N2Y4YmM4MWY4MjU1NjAyNmEzNTlmYmQwZDBjYmRlMTBjNDQzZmJkNzcyNjIwZg
1096434 Bushings 

GATES GATES

1610 1/2NKS

Description

1610 1/2 NKS TAPER LOCK BUSHING ; 1/2IN BORE X 2-1/4IN OD 1IN LTB

1/2" Bore; 2-1/4" Outside Diameter; 1" Length Thru Bore; 1610 Bushing Series; No Keyway; Taper Lock Bushing Style

Part #

1610 1/2NKS

BDI #
1096434

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.4
EAN
0072053110692
Product Group - BDI
M02194
Bushing Series
1610
Keyway Yes/No
No
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
1610.1/2NKS
Manufacturer Internal Number
7847-2105
Weight / LBS
0.88
Long Description
1/2" Bore; 2-1/4" Outside Diameter; 1" Length Thru Bore; 1610 Bushing Series; No Keyway; Taper Lock Bushing Style
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh