27570757
衬套
FENNER DRIVES
FENNER DRIVES
2517X60-FEN
FENNER DRIVES FENNER DRIVES
描述
FENNER DRIVES 2517X60-FEN
Shaft Bushing; Taper Lock; 60MM Bore; 3-3/8" Outside Diameter; 1-3/4" Length Thru Bore; 2517 Bushing Series; Keyway; Steel Material
制造商部件号
2517X60-FEN
BDI部件号
27570757
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/2517X60-FEN/p/27570757
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
2.9
Product Group - BDI
C02104
名称
Bushing
关键字串
Shaft
产品明细
Shaft Bushing
产品规格
Taper Lock; 60MM Bore; 3-3/8" Outside Diameter; 1-3/4" Length Thru Bore; 2517 Bushing Series; Keyway; Steel Material
详细描述
Shaft Bushing; Taper Lock; 60MM Bore; 3-3/8" Outside Diameter; 1-3/4" Length Thru Bore; 2517 Bushing Series; Keyway; Steel Material