

25151948
衬套
FENNER DRIVES
FENNER DRIVES
3/4 TRANTORQUE GT BUSHING
FENNER DRIVES FENNER DRIVES
描述
FENNER DRIVES 3/4 TRANTORQUE GT BUSHING
Keyless Bushing; 3/4" Bore; Single Taper; Steel Material; Self Centering; 13347PSI Hub Pressure; 196FT LB Torque Transmission
制造商部件号
3/4 TRANTORQUE GT BUSHING
BDI部件号
25151948
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/3-4-TRANTORQUE-GT-BUSHING/p/25151948
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02234
名称
Bushing
关键字串
Keyless
产品明细
Keyless Bushing
产品规格
3/4" Bore; Single Taper; Steel Material; Self Centering; 13347PSI Hub Pressure; 196FT LB Torque Transmission
详细描述
Keyless Bushing; 3/4" Bore; Single Taper; Steel Material; Self Centering; 13347PSI Hub Pressure; 196FT LB Torque Transmission