GATES
GATES
7060 3-1/4
GATES GATES
Description
7060 3.1/4 TAPER LOCK BUSHING
3-1/4" Bore; 11/4" Outside Diameter; 6" Length Thru Bore; 7060 Bushing Series; Keyway; Taper Lock Bushing Style
Part #
7060 3-1/4
BDI #
1114347
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/7060-3-1-4/p/1114347
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
43.09
EAN
0072053541977
Product Group - BDI
M02194
Bushing Series
7060
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
7060 3.1/4
Manufacturer Internal Number
7859-9304
Weight / LBS
95
Long Description
3-1/4" Bore; 11/4" Outside Diameter; 6" Length Thru Bore; 7060 Bushing Series; Keyway; Taper Lock Bushing Style
Outside Diameter
10.25 Inch | 260.35 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh