https://www.bdiexpress.com/medias/INDDODBUSHXX-SPLT-PBQR1-KW1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3MTV8aW1hZ2UvanBlZ3xhRFU1TDJoaU1TOHhNRFEyT1RNd05UWTBOekV6TkM5SlRrUkVUMFJDVlZOSVdGaGZVMUJNVkY5UVFsRlNNVjlMVnpGZk16QXdlRE13TUM1cWNHY3wxYzYxMDc5ZmY0NjRjN2IxNDE1MzU5MTRkODU1YzQzYjM5MTg3NDEwNDU1ZTJmNWM5YTU4MzIxMWZjNDA2YTE3
https://www.bdiexpress.com/medias/INDDODBUSHXX-SPLT-PBQR1-KW1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3MTV8aW1hZ2UvanBlZ3xhRFU1TDJoaU1TOHhNRFEyT1RNd05UWTBOekV6TkM5SlRrUkVUMFJDVlZOSVdGaGZVMUJNVkY5UVFsRlNNVjlMVnpGZk16QXdlRE13TUM1cWNHY3wxYzYxMDc5ZmY0NjRjN2IxNDE1MzU5MTRkODU1YzQzYjM5MTg3NDEwNDU1ZTJmNWM5YTU4MzIxMWZjNDA2YTE3
DODGE
DODGE
B X 40MM-KW
DODGE DODGE
Description
B X 40MM-KW SPLIT TAPER BUSHING
Shaft Bushing; 40MM Bore; 66.675MM Outside Diameter; 49.225MM Length Thru Bore; B Bushing Series; Keyway; Split Taper Bushing
Part #
B X 40MM-KW
BDI #
20509451
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/B-X-40MM-KW/p/20509451
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.474
EAN
0782477472770
Product Group - BDI
M02194
Bushing Series
B
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 40MM Bore; 66.675MM Outside Diameter; 49.225MM Length Thru Bore; B Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

