BANDO
BANDO
D 3/4
BANDO BANDO
Description
D 3/4 QD BUSHING
3/4" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; D Bushing Series; Keyway; QD Bushing
Part #
D 3/4
BDI #
145186
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/D-3-4/p/145186
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
EAN
0649717904739
Product Group - BDI
M02194
Bushing Series
D
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | 3/4 Inch Taper per Foot
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Manufacturer Item Number
D 3/4
Weight / LBS
0.4
Long Description
3/4" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; D Bushing Series; Keyway; QD Bushing
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh