GATES
GATES
F 48MM
GATES GATES
Description
F 48MM ; QD BUSHING METRIC SIZE
Bushing, Shaft; 48MM Bore; 112.725MM Outside Diameter; 92.075MM Length Thru Bore; F Bushing Series; Yes Keyway; QD Bushing
Part #
F 48MM
BDI #
18202072
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/F-48MM/p/18202072
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
F
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 48MM Bore; 112.725MM Outside Diameter; 92.075MM Length Thru Bore; F Bushing Series; Yes Keyway; QD Bushing
Bore
1.89 Inch | 48 Millimeter
Length Thru Bore
3.625 Inch | 92.075 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh