Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G1-18MM https://www.bdiexpress.com/medias/INDTSUBUSHXX-ST1-KW1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNjZ8aW1hZ2UvanBlZ3xhRFpqTDJneU55OHhNRE0wTXpnM016a3dORFkzTUM5SlRrUlVVMVZDVlZOSVdGaGZVMVF4WDB0WE1WOHpNREI0TXpBd0xtcHdad3w3NzA2NTRhZjljNmEzOGM3NzIyMjI1M2JmODViOGU1YjRmMzUzYTM0YTM5Y2ZlMzgyMDcyMzk5Zjk5MWM1ZDQz
927682 Bushings 

TSUBAKI TSUBAKI

G1-18MM

Description

G1 18MM ; POR BUSHING

Bushing, Shaft; 18MM Bore; 50.8MM Outside Diameter; 25.4MM Length Thru Bore; G1 Bushing Series; Yes Keyway; Split Taper Bushing

Part #

G1-18MM

BDI #
927682

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
EAN
0696233105416
Product Group - BDI
M02194
Bushing Series
G1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 18MM Bore; 50.8MM Outside Diameter; 25.4MM Length Thru Bore; G1 Bushing Series; Yes Keyway; Split Taper Bushing
Bore
0.709 Inch | 18 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh