CONTINENTAL
CONTINENTAL
J-1 ; 11/16
CONTINENTAL CONTINENTAL
Description
J-1 ; 11/16 QD BUSHING ; NON-RETURNABLE
1-11/16" Bore; 5.148" Outside Diameter; 4-1/2" Length Thru Bore; J Bushing Series; Keyway; QD Bushing Style
Part #
J-1 ; 11/16
BDI #
412650
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/J-1-;-11-16/p/412650
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
12.428
EAN
0037256303913
Product Group - BDI
M02194
Bushing Series
J
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
J-1 11/16 BUSHING
Manufacturer Internal Number
20181246
Weight / LBS
27.4
Long Description
1-11/16" Bore; 5.148" Outside Diameter; 4-1/2" Length Thru Bore; J Bushing Series; Keyway; QD Bushing Style
Outside Diameter
5.148 Inch | 130.759 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh