GATES
GATES
J 100MM
GATES GATES
Description
J 100MM ; QD BUSHING METRIC SIZE
Bushing, Shaft; 100MM Bore; 130.759MM Outside Diameter; 114.3MM Length Thru Bore; J Bushing Series; Yes Keyway; QD Bushing
Part #
J 100MM
BDI #
18202224
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/J-100MM/p/18202224
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
EAN
0072053110586
Product Group - BDI
M02194
Bushing Series
J
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Long Description
Bushing, Shaft; 100MM Bore; 130.759MM Outside Diameter; 114.3MM Length Thru Bore; J Bushing Series; Yes Keyway; QD Bushing
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
5.148 Inch | 130.759 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh