MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P3 1 3/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P3 1 3/8 TAPERED BUSHING ; 1 3/8" BORE MST SERIES
Shaft Bushing; 1-3/8" Bore; 1-15/16" Outside Diameter; 4.44" Length Thru Bore; P3 Bushing Series; Keyway; Split Taper Bushing
Part #
P3 1 3/8
BDI #
610189
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/P3-1-3-8/p/610189
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.771
EAN
0697950128771
Product Group - BDI
M02194
Bushing Series
P3
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
2
Long Description
Shaft Bushing; 1-3/8" Bore; 1-15/16" Outside Diameter; 4.44" Length Thru Bore; P3 Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
1.938 Inch | 49.225 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Length Thru Bore
4.44 Inch | 112.776 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


