SKF
SKF
PHF TB3020X58MM
SKF SKF
Description
PHF TB3020X58MM TAPER BUSHING
Shaft Bushing; 58MM Bore; 107.95MM Outside Diameter; 50.8MM Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing
Part #
PHF TB3020X58MM
BDI #
1279248
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/PHF-TB3020X58MM/p/1279248
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
2.045
EAN
7316574622719
Product Group - BDI
M02194
Bushing Series
3020
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
Shaft Bushing; 58MM Bore; 107.95MM Outside Diameter; 50.8MM Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing
Bore
2.283 Inch | 58 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh