Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PSX6-1/2 https://www.bdiexpress.com/medias/INDDODBUSHXX-QD-KW-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MTR8aW1hZ2UvanBlZ3xhRFkxTDJnMlpDOHhNRFEyT1RNeE1UTTRNVFV6TkM5SlRrUkVUMFJDVlZOSVdGaGZVVVJmUzFkZlUxOHpNREI0TXpBd0xtcHdad3w1YTc1OTdkOWFhYmEzMGZlNDQ2NmYwNzk0YWZjOGVmNTU2ZGMyMDBkOWEwNzJhY2RmOTE2NzNjNmI5MjZiNzU0
20219347 Bushings 

DODGE DODGE

PSX6-1/2

Description

PSX6-1/2 ; POR QD BUSHING SHORT

Shaft Bushing; 6-1/2" Bore; 8-1/4" Outside Diameter; 6-1/2" Length Thru Bore; PS Bushing Series; Keyway; QD Bushing

Part #

PSX6-1/2

BDI #
20219347

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
24.36
EAN
0781568616932
Product Group - BDI
M02194
Bushing Series
PS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Short Bushing
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 6-1/2" Bore; 8-1/4" Outside Diameter; 6-1/2" Length Thru Bore; PS Bushing Series; Keyway; QD Bushing
Outside Diameter
8.25 Inch | 209.55 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Length Thru Bore
6.5 Inch | 165.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh