CONTINENTAL
CONTINENTAL
S-8 ; MPB
CONTINENTAL CONTINENTAL
Description
S-8 MPB BUSHING
8" Bore; 12-1/8" Outside Diameter; 15-3/4" Length Thru Bore; S Bushing Series; No Keyway; QD Bushing
Part #
S-8 ; MPB
BDI #
412921
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/S-8-;-MPB/p/412921
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
161.479
EAN
0037256306624
Product Group - BDI
M02194
Bushing Series
S
Keyway Yes/No
No
Bushing Style
QD
Other Features
Minimum Plain Bore
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Internal Number
20181517
Weight / LBS
381
Long Description
8" Bore; 12-1/8" Outside Diameter; 15-3/4" Length Thru Bore; S Bushing Series; No Keyway; QD Bushing
Outside Diameter
12.125 Inch | 307.975 Millimeter
Bore
8 Inch | 203.2 Millimeter
Length Thru Bore
15.75 Inch | 400.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh