Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SFM 15MM MPB https://www.bdiexpress.com/medias/INDXXXBUSHXX-QD-NKW-300X300.jpg?context=bWFzdGVyfHJvb3R8MzA4MDV8aW1hZ2UvanBlZ3xhR05qTDJnM01DOHhNREUwTWpBeU56Z3dPRGM1T0M5SlRrUllXRmhDVlZOSVdGaGZVVVJmVGt0WFh6TXdNRmd6TURBdWFuQm58MzdmMGJmNTE4OWRkZWU4ODkxYzJjODA0NTk5ODNlZGVhNDY5YjE1YTFkMThmNTBmNDY0NGQ2ZDg1ZGVkMzBiNw
994338 Bushings 

TB WOODS TB WOODS

SFM 15MM MPB

Description

SFM 15MM MPB SHAFT BUSHING

15MM Bore; 79.375MM Outside Diameter; 52.4MM Length Thru Bore; SF Bushing Series; No Keyway; QD Bushing Style

Part #

SFM 15MM MPB

BDI #
994338

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
2.313
EAN
0698672009546
Product Group - BDI
M02194
Bushing Series
SF
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
SFMMPB
Manufacturer Internal Number
SFMMPB
Weight / LBS
5.1
Long Description
15MM Bore; 79.375MM Outside Diameter; 52.4MM Length Thru Bore; SF Bushing Series; No Keyway; QD Bushing Style
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Bore
0.591 Inch | 15 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh