Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SK 45MM https://www.bdiexpress.com/medias/INDXXXBUSHXX-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMzl8aW1hZ2UvanBlZ3xhREl5TDJobE5TOHhNRFV3TnpJNE9ETTBOalkxTkM5SlRrUllXRmhDVlZOSVdGaGZVVVJmUzFkZk16QXdlRE13TUM1cWNHY3wwYTc4MzE3Zjc0YTc5YTcwNzA0YWFiMjljOTg4MjNhNjU5NDk5YjJiMTUwZTRjZmJiNTI1ZTM3ODgxNzIyMzQx
1080300 Bushings 

OPTIBELT OPTIBELT

SK 45MM

Description

SK 45MM SHAFT BUSHING ; SK TYPE 45MM

Shaft Bushing; 45MM Bore; 71.425MM Outside Diameter; 49.225MM Length Thru Bore; SK Bushing Series; Keyway; QD Bushing

Part #

SK 45MM

BDI #
1080300

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
EAN
4014486323764
Product Group - BDI
M02194
Bushing Series
SK
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
SK45
Long Description
Shaft Bushing; 45MM Bore; 71.425MM Outside Diameter; 49.225MM Length Thru Bore; SK Bushing Series; Keyway; QD Bushing
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
2.812 Inch | 71.425 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh